Shop All Dimmer Switches
Monoprice
Speaker Volume Controller Rms 100W
Mfr # 8243
Zoro # G8792990
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.75"
- Material Plastic ABS
- Frequency Response 35Hz ~ 20kHz (+0/-2 db) at rated power
- Output 2 channels, 4 ~ 16 ohms impedance matching
- Input 2 channels, 100 watts per channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8243
- Zoro # G8792990
- UPC # 844660082439
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 2.75" |
Details
Item | Speaker Volume Controller Rms 100W |
Material | Plastic ABS |
Frequency Response | 35Hz ~ 20kHz (+0/-2 db) at rated power |
Output | 2 channels, 4 ~ 16 ohms impedance matching |
Input | 2 channels, 100 watts per channel |
Wire Gauge | 14 ~ 16 AWG |
Description
Speaker Volume Controller RMS 100W (Rotary Type) - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WS)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- WESTEK Westek 6503BC 150 Watt Indoor Lamp Dimmer (3535382)
- LUTRON Dimmer, Maestro, CFL/LED, Biscuit (MACL-153M-BI)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- Monoprice Dimmer Switches