Shop All RCA & Stereo Adapters
Monoprice
Speaker Plugs - Pin Type Crimp, 1pr
Mfr # 5973
Zoro # G4469437
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Speaker Wire
- Connection Speaker Plug
- Color Gold
- Features Gold Plating
- Sub-Category Speaker Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5973
- Zoro # G4469437
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Item | Audio Plug |
Cable Type | Speaker Wire |
Connection | Speaker Plug |
Color | Gold |
Features | Gold Plating |
Sub-Category | Speaker Wire |
Installation Method | Crimp-On |
Finish | Gold-Plated |
Gender | Male |
Product Type | Connector |
Description
Audio Plug, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On, Compatible Coaxial Cable Type Not Applicable, Finish Gold-Plated, Features Gold Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- LIFTMASTER Commercial Gate Operator, Barrier (MATDCBB3)
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- STEINER OPTICS Float Strap, Yellow/Black, Mfr. No. 4961 (76803)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- MONOPRICE 12 PAIRS Of High-Quality Gold Plated Speaker Banana Plugs_ Closed Scre (21821)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- MONOPRICE Multizone Rj45 To Rca Converter (13356)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- STEREN Vinyl Siding Clip RG6 Vertical Black (200-954BK)
- Monoprice RCA & Stereo Adapters