Shop All Stereo & Optical Audio Cables
Monoprice
S/Pdif Digital Optical Audio Cable, 15ft.
Mfr # 6271
Zoro # G8789868
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Cable Type S/PDIF
- Cable Length 15 ft
- Jacket Material Mesh Metal
- For Use With Audio Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6271
- Zoro # G8789868
- UPC # 844660062714
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Details
Cable Type | S/PDIF |
Jacket Material | Mesh Metal |
For Use With | Audio Equipment |
Connector Type | Toslink Male/Toslink Male |
Features | Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips |
Item | S/Pdif Digital Optical Audio Cable,15ft. |
Material | Metal - Connector |
Product Type | Audio Cable |
Compatibility | Microsoft Xbox 360 S |
Description
Premium S/PDIF (Toslink) Digital Optical Audio Cable_ 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, Plantronics 203035-01, Plantronics Voyager 8200 (HS-VOY8200)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2872)
- ARIES GetPower Charge and Sync Cable, USB-A, USB-C, 3 ft L (GP-USB-USBC)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- Monoprice Stereo & Optical Audio Cables