Shop All Stereo & Optical Audio Cables
Monoprice
S/Pdif Digital Optical Audio Cable, 10ft.
Mfr # 6270
Zoro # G8789895
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type S/PDIF
- Cable Length 10 ft
- For Use With Audio Equipment
- Jacket Material Mesh Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6270
- Zoro # G8789895
- UPC # 844660062707
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Details
Cable Type | S/PDIF |
For Use With | Audio Equipment |
Jacket Material | Mesh Metal |
Connector Type | Toslink Male/Toslink Male |
Features | Heavy Duty Premium, Square Metal Connector Heads, 8.0mm Outside Diameter, Gold Plated Ferrule Resists Corrosion and Provides Maximum Protection for The Connector Tip, Precision Polished Fiber Tips |
Item | S/Pdif Digital Optical Audio Cable,10ft. |
Material | Metal - Connector |
Product Type | Audio Cable |
Compatibility | Microsoft Xbox 360 S |
Description
Premium S/PDIF (Toslink) Digital Optical Audio Cable_ 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, Polycarbonate/Metal, 12VDC (NNTN7624B)
- EGO Charging Station, 2,000 W, 4 Batteries (PST3041)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- STEREN A/V Cable Blue, 25ft, 1-RCA (254-125BL)
- Monoprice Stereo & Optical Audio Cables