Shop All Voice & Data Patch Cords
Monoprice
SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop
Mfr # 33268
Zoro # G1706856
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Snagless
- Color Gray
- Shielding UTP
- Length 25 feet
- Cable Diameter 3.6mm
Product Information
- Brand Monoprice
- MFR # 33268
- Zoro # G1706856
- UPC # 889028084243
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 25 feet |
Cable Diameter | 3.6mm |
Bandwidth | 550MHz |
Details
Boot Type | Snagless |
Color | Gray |
Shielding | UTP |
Cable Gauge | 30AWG |
Connection Gender | Male-to-Male |
Package Included Components | 10x Cable |
Cable Construction | Stranded |
Description
Monoprice's SlimRunTM Cat6A is a small cable with big performance. With a cable diameter of almost half a standard Cat6A cable; SlimRun Cat6A is easier to route and saves valuable space in high density environments; such as data centers and telecommunications rooms. With SlimRun Cat6A; you can fit more cables in the same space; saving you the time and cost of expanding or replacing cable pathways. High Performance Thinner and Lighter Snagless and Narrow Boot Design Lifetime Warranty High Performance: This cable is perfect for 10-Gigabit Ethernet and is backwards compatible with any existing Fast Ethernet and Gigabit Ethernet.Thinner and Lighter: SlimRun Cat6A is much lighter than standard 23AWG Cat6A cables and is easier to route and install. The smaller cable saves space and improves airflow in high density environments; like server rooms.Snagless and Narrow Boot Design: The narrow boot and snagless design make this cable the perfect choice for high-density environments; like data centers or a telecommunications room.Lifetime Warranty: Buy with Confidence! With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Reduces Congestion in High Density SpacesDesigned for high-density environments where space is a premium; SlimRun's ultra-slim cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. This means that; along with saving space; you also save time and money!Available in single color and multicolor 5 and 10 pack bundles Lengths:0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet* Colors:Blue; Black; White; Gray; Yellow; Red; Green; Orange; Purple; and Pink**Not all possible length; color; and bundle combinations are availableBuy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Data Sheet (Jul 10; 2019)SlimRunTM is a trademark of Monoprice Inc.Updated Jan 31; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106A2029P)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (2116)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (9549)
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Ivory (310-140IV)
- Monoprice Voice & Data Patch Cords