Shop All Stereo & Optical Audio Cables
Monoprice
SlimRun AV HDR DisplayPort to HDTV Cable_ 4K@60Hz_ AOC_ 50ft
Mfr # 39033
Zoro # G1696399
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39033
- Zoro # G1696399
- UPC # 889028131954
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
SlimRunTM AV HDR is the next generation in active optical cable systems. It features completely redesigned electronics to connect DisplayPort® devices to HDMI® Displays with the highest performance; lowest power consumption; and lowest cost over the greatest distance. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun AV HDR can perfectly transmit 4K@60Hz HDR video to distances up to 100 feet. Compared with traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality without the use of external power. Compared with other optical fiber transmission solutions; SlimRun AV HDR is easy to use and has perfect compatibility; with no need for external boxes or converters. DisplayPort® 1.2a Compliant Dynamic HDR Transmits Up To 100 Feet Ultra Slim Design DisplayPort® 1.2a Compliant: Compliant with the DisplayPort® 1.2a specification; this cable is also backwards compatible with DisplayPort 1.1/1.1a. With data speeds up to 21.6Gbps; this cable transmits uncompressed audio and deep color depth twice as fast as the previous specification. Dynamic HDR: Dynamic HDR ensures that every moment of a video is displayed with its ideal depth; detail; brightness; contrast; and a wider color gamut; optimized on a scene-by-scene or even a frame-by-frame basis. Transmits Up To 100 Feet: SlimRunTM AV HDR can perfectly transmit 4K@60Hz HDR video to distances up to 100 feet without extenders by using optical fiber to replace copper wire as the high-speed signal transmission medium. Ultra Slim Design: SlimRunTM AV HDR is thinner and softer than traditional glass fiber optic cables. Flexible polymer optical cable has a tighter bend radius and is much more resilient to damage and abuse than traditional fiber optic cables made of glass. Features High-speed signal transmission to distances up to 100 feet Reliable data transfer immune from electromagnetic or RF interference with 0% signal loss Delivers 21.6 Gbps bandwidth HDR compliant Supports resolutions up to 4K@60Hz Supports all the features contained in the latest HDMI® specification No external power required Flexible polymer optical cable Ultra lightweight construction Compliant with the VW-1 Vertical Wire Flame Test standard for safe in-wall use SlimRunTM is a trademark of Monoprice Inc. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated Nov 27; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- MIGHTY MAX BATTERY 12V 1.3Ah Mercedes Benz ML / E / CL / CLS Computer Battery (ML1.3-12211121)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- Monoprice Stereo & Optical Audio Cables