Shop All Stereo & Optical Audio Cables
Monoprice
SlimRun AV DisplayPort Cable_ 32.4Gbps_ 8K@30Hz_ 5K@60Hz_ 4K@120Hz_ Fi
Mfr # 21808
Zoro # G2018216
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 21808
- Zoro # G2018216
- UPC # 889028051047
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The SlimRunTM AV DisplayPort® Cable is an ideal cable for connecting a high-resolution DisplayPort source to a high-resolution display. It fully supports the DisplayPort 1.3 specification; which provides for up to 32.4 Gbps bandwidth; as well as some of the features from the DisplayPort 1.4 specification; such as High Dynamic Range (HDR) video. It supports video resolutions up to 4K@120Hz; 5K@60Hz; and 8K@30Hz with 24-bit RGB color. It is backwards compatible with all previous DisplayPort versions and requires no external power source. DisplayPort 1.3 Compliant 8K Capable Transmits up to 150ft Thinner and Softer DisplayPort 1.3 Compliant: This cable is compliant with the DisplayPort® 1.3 specification; which provides for up to 32.4 Gbps bandwidth. It is backwards compatible with all previous DisplayPort versions.8K Capable: This cable supports video resolutions up to 8K@30Hz; including 5K@60Hz and 4K@120Hz with 24-bit RGB color.Transmits up to 150ft: SlimRunTM AV DisplayPort® Cables can perfectly transmit 8K@30Hz video to distances up to 150 feet using optical fiber to replace copper conductors as the high-speed signal transmission medium; without the need for extenders or external power.Thinner and Softer: SlimRunTM DisplayPort® Cable is thinner and softer than traditional glass fiber optic cables. Flexible polymer optical cable has a tighter bend radius and is much more resilient to damage and abuse than traditional fiber optic cables made of glass.Next Generation TechnologyThese cables can deliver up to 8.1Gbps of data to each of the three lanes. While other solutions require multiple sets of wires; cables; transmitters; receivers; and screws to mount boxes; SlimRunTM AV DisplayPort® combines the benefits of traditional extension solutions in a single; fiber optic cable.Lengths:20; 30; 40; 50; 75; 100; and 150 feet Features Supports both Single Stream Transport (SST) and Multi-Stream Transport (MST) modesCompatible with AMD® FreeSyncTM 2.0 technologySupports Dolby VisionTM video technologySupports High Dynamic Range (HDR) videoActive cable is compatible with passive video adaptersCompliant with the HDMI® 2.0 and DVITM specificationsSupports video resolutions up to 8K@30Hz; including 5K@60Hz and 4K@120HzSupports DisplayPort Dual-Mode (DP++)ApplicationsBuy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- C2G Universal 4K Hdmi Adapter Ring (29878)
- RAYOVAC Fusion AAA Alkaline Battery, 8 PK (824-8TFUSK)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- MONOPRICE A/V Cable, Optical Toslink, 6ft (1419)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- Monoprice Stereo & Optical Audio Cables