Shop All Power Strips
Monoprice
Slim Power Surge Protector, 6 Outlet
Mfr # 9199
Zoro # G8793858
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Dimensions 11.8" x 2.1" x 1.1"
- Electrical Rating 120 VAC, 60Hz
- Keyhole Spacing 3.6" x 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 9199
- Zoro # G8793858
- UPC # 844660091998
- Country of Origin China
- Category Power Strips
Dimensions
Dimensions | 11.8" x 2.1" x 1.1" |
Details
Item | Slim Power Surge Protector |
Number of Outlets | 6 |
Amps | 15A |
Electrical Rating | 120 VAC, 60Hz |
Keyhole Spacing | 3.6" x 1.1" |
Maximum Spike Voltage | 6,000V |
Response Time | < 1 nanosecond |
EMI/RFI Filter Range | 150kHz ~ 100MHz |
Maximum Spike Current | 72,000A |
Power Capacity | 15A, 1800 watts |
EMI/RFI Filter Attenuation | 40dB |
Clamping Voltage | 400V |
Joules Rating | 1080 joules |
Description
Slim Power Surge Protector,6 Outlet, Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Protection Plate, 2710, Partition (2710)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 1.25A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1-1/4)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-13/32" H (PS-407-HG-OEM)
- Monoprice Power Strips