Shop All Voice & Data Patch Cords
Monoprice
Slim Cat6A Cable, 5 Pack, 7 ft.Black
Mfr # 15137
Zoro # G8807779
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6a
- Product Line SlimRun
- Cable Characteristic Patch Cable
- Product Color Black
- Device Supported VoIP Device, Network Media Player, PC, PoE-enabled Device, Printer, Router, Network Device, Server, Computer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15137
- Zoro # G8807779
- UPC # 889028032176
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Cable Length | 7 ft |
Details
Item | Slim Cat6A Cable,5 Pack,7 ft.Black |
Cable Type | Category 6a |
Product Line | SlimRun |
Cable Characteristic | Patch Cable |
Product Color | Black |
Device Supported | VoIP Device, Network Media Player, PC, PoE-enabled Device, Printer, Router, Network Device, Server, Computer |
Product Name | 5-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 7ft Black |
Connector on First End Details | 1 x RJ-45 Network - Male |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Connector Type on Second End | RJ-45 Network - Male |
Connector Type on First End | RJ-45 Network - Male |
American Wire Gauge | 30 AWG |
Product Type | Network Cable |
Description
5-Pack_ SlimRun Cat6A Ethernet Network Patch Cable_ 7ft Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34222)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (5017)
- MONOPRICE Ethernet Cable, Cat 6, White, 5 ft. (9832)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34230)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- Monoprice Voice & Data Patch Cords