Shop All Voice & Data Communication Cabinets
Monoprice
Server Cabinet, 9U, 20 in W, 22.3 in H
Mfr # 10647
Zoro # G7830322
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 220 lbs.
- Rack Units 9
- Height 6.3 in
- Width 32.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10647
- Zoro # G7830322
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 6.3 in |
Width | 32.3 in |
Depth | 28.3 in |
Overall Height | 6 1/4 in |
Overall Width | 32 1/4 in |
Overall Depth | 23 5/8 in |
Details
Item | Server Cabinet |
Mounting Style | Floor Mount |
Load Rating | 220 lbs. |
Rack Units | 9 |
Finish | Powder Coated |
Material | Steel |
Includes | Cage Nuts, M5 Mounting Screws |
Standards | GSA Approved |
Product Type | Rack |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 220 lb |
Description
Server Cabinet, Product Type Rack, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 6 1/4 in, Overall Width 32 1/4 in, Overall Depth 23 5/8 in, Overall Load Capacity 220 lb, Rack Units 9, Includes Cage Nuts, M5 Mounting Screws, Includes Mounting Hardware Yes, Standards GSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- ACT Heavy Duty Cable Tie, L 48", 175 Lbs, Natural (48-175-N-50)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- TRIPP LITE Cable Manager, Dbl Finger Duct, Cover, 6ft (SRCABLEDUCTVRT)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- Monoprice Voice & Data Communication Cabinets