Shop All Computer Mice
Monoprice
Select Wireless Ergonomic Mouse
Mfr # 15910
Zoro # G8810341
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Right-Handed Design
- Number of Buttons 6
- Battery Size AAA
- Overall Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15910
- Zoro # G8810341
- UPC # 889028040195
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | AAA |
Overall Height | 1 5/8 in |
Overall Width | 2 7/8 in |
Details
Item | Mouse |
Color | Black |
Features | Right-Handed Design |
Number of Buttons | 6 |
Product Type | Mouse |
Connection Type | USB |
Connectivity | Wireless |
Number of Batteries Required | 2 |
Ergonomic Design | Yes |
Mouse Tracking Technology | Optical |
Compatible Operating Systems | Windows(R) 95, 98, 200, 7, 8, 10, NT, XP, ME |
Battery Chemistry | Alkaline |
Description
Mouse, Ergonomic Design Yes, Black, Number of Buttons 6, Features Right-Handed Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- CETIS Standard Wall Phone, Black (2554W NOMW (BK))
- AT&T TL88002 Cordless Accessory Handset for Use with TL88102 (TL88002)
- MONOPRICE Essential Usb Mouse (15907)
- KENSINGTON Mouse, Pro Fit M Size Nano, Gray (K72423US)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- LOGITECH M170 Black Clamshell Mouse, 910004940 (910-004940)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- LOGITECH Wireless Mouse M310 Blue, 910001917 (910-001917)
- STEELSERIES Steelseries 63826 QcK Prism Cloth RGB Gaming Mouse Pad - 35.4 x 11.8 in. (63826)
- Monoprice Computer Mice