Shop All USB Cables
Monoprice
Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable
Mfr # 12840
Zoro # G1716069
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color White
- Cable Type Lightning/USB
- Features Molded
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12840
- Zoro # G1716069
- UPC # 889028008584
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Color | White |
Cable Type | Lightning/USB |
Features | Molded |
Product Type | Data Transfer Cable |
Compatibility | Apple Devices: iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5 iPad Air, iPhone Air 2, iPad mini, iPad mini 2, iPad mini 3, iPad 4th generation, iPod nano 7th generation, iPod touch 5th generation |
Description
Select Series Apple® MFi Certified Lightning® to USB Charge & Sync Cable Stay Connected 24K Gold Plated Connectors Polycarbonate Connector Heads Apple® MFi Certified Stay Connected: Charge your Apple® iOS® device with Lightning® cable from any USB power source or sync your music and photos by plugging it into your computer. 24K Gold Plated Connector: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Polycarbonate Connector Heads: The molded polycarbonate connector heads are extra durable and capable of withstanding the wear and tear of daily use. Apple® MFi Certified: Apple MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. Apple® MFi Certification: Guaranteed 100% compatible with iOS® devices with Lightning® connector. Compatible with iPhone® 6s Plus / 6s / 6 Plus / 6 / 5s / 5c / 5 iPad Air® / Air 2 / iPad mini® / mini 2 / mini 3 / iPad® 4th generation / iPod nano® 7th generation / iPod touch® 5th generation Buy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! CabernetTM and LuxeTM are trademarks of Monoprice Inc. Apple®; Lightning®; iPad®; iPad mini®; iPad Air®; iPhone®; iPod®; iPod nano®; iPod touch® and the MFi logo® are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Jan 14; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- LOWELL Backbox for LUH IndOut (LUH-BOX)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- MIGHTY MAX BATTERY 12 -Volt 15 Ah Rechargeable F2 Terminal Sealed Lead Acid Battery (ML15-12)
- MONOPRICE USB 2.0 Active Cable, 33ft.L, Black (7531)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- MONOPRICE Superspeed 4 Port Usb C Hub, Gray (14908)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MONOPRICE USB2.0 Active Ext.Cable, 32ft.L, Blk (6149)
- SCOSCHE COMPACTS USB WALL CHARGER (USBH121WT)
- Monoprice USB Cables