Shop All USB Cables
Monoprice
Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable
Mfr # 12839
Zoro # G1716297
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Cable Type Lightning/USB
- Features Molded
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12839
- Zoro # G1716297
- UPC # 889028008577
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Details
Color | Black |
Cable Type | Lightning/USB |
Features | Molded |
Product Type | Data Transfer Cable |
Compatibility | Apple Devices: iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air, iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2, iPad Mini 3, iPad 4th Generation, iPod Nano 7th Generation, iPod Touch 5th Generation |
Description
Select Series Apple® MFi Certified Lightning® to USB Charge & Sync Cable Stay Connected 24K Gold Plated Connectors Polycarbonate Connector Heads Apple® MFi Certified Stay Connected: Charge your Apple® iOS® device with Lightning® cable from any USB power source or sync your music and photos by plugging it into your computer. 24K Gold Plated Connector: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Polycarbonate Connector Heads: The molded polycarbonate connector heads are extra durable and capable of withstanding the wear and tear of daily use. Apple® MFi Certified: Apple MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. Apple® MFi Certification: Guaranteed 100% compatible with iOS® devices with Lightning® connector. Compatible with iPhone® 6s Plus / 6s / 6 Plus / 6 / 5s / 5c / 5 iPad Air® / Air 2 / iPad mini® / mini 2 / mini 3 / iPad® 4th generation / iPod nano® 7th generation / iPod touch® 5th generation Buy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! CabernetTM and LuxeTM are trademarks of Monoprice Inc. Apple®; Lightning®; iPad®; iPad mini®; iPad Air®; iPhone®; iPod®; iPod nano®; iPod touch® and the MFi logo® are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Jan 14; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 (ML7-12191111111101111190)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 40 Pack AA Alkaline (UL40AAVP)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- MONOPRICE Usb 2.0 A Female/B Male Adaptor (364)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- MONOPRICE Superspeed 4 Port Usb C Hub, Gray (14908)
- POWER ACOUSTIK Power Acoustik PD710B 1DIN Touchscreen DVD-MP3 Receiver with Detachable Face USB-SD & Bluetooth Ready (PD710B)
- Monoprice USB Cables