Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 335 ft H
Mfr # 41300
Zoro # G709440067
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Product Type SDI BNC Cable
- Compatible with Series Universal
- Compatible Surveillance Equipment Digital Video Recorders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41300
- Zoro # G709440067
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 335 ft |
Details
Color | Black |
Item | SDI Cable |
Material | Plastic |
Product Type | SDI BNC Cable |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital Video Recorders |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Opti-UPS DS10000B (ML9-12241226)
- MIGHTY MAX BATTERY 12 -Volt 8 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX9-BS)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-509)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- BULLDOG WINCH Receiver Mount Storage Anchor (20154)
- TYCON SYSTEMS Splitter, 802.3af/at PoE In, 24VDC 15W Out (POE-MSPLT-4824)
- UNIVIEW UVTC6.152.0953, Dome Pendent Mounting Pole 500mm, D32mm-520mm (TR-SE24-A-IN)
- Monoprice Security Video Cameras