Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 3 ft H
Mfr # 39939
Zoro # G609439949
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Features 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
- Compatible with Series Universal
- Compatible Surveillance Equipment Digital Video Recorders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39939
- Zoro # G609439949
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 3 ft |
Details
Color | Black |
Material | Plastic |
Item | SDI Cable |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital Video Recorders |
Product Type | SDI BNC Cable |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMLN7140A DLR Series Single Unit Charger (PMLN7140)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Merits Vision Sport P326A 2 Pack (ML35-12GELMP235)
- PYLE UHF Wireless Microphone System - Handheld Mic & Wireless Transmitter with Universal Plug-and-Play Au (PDWMU214)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- TYCON SYSTEMS 56V 60W 4pair PoE++ Power Inserter (TP-POE++10G)
- UNIVIEW 4MP 25X Starlight IR Dome Union IP Camera With Bracket (IPC6424SR-X25-VF-B)
- TECHKO SECURTY ALRM BTRY/PLG WH (S287)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- Monoprice Closed Circuit TV Systems & Accessories