Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 250 ft H
Mfr # 41299
Zoro # G809440066
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Compatible with Series Universal
- Features 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
- Compatible Surveillance Equipment Digital Video Recorders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41299
- Zoro # G809440066
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 250 ft |
Details
Material | Plastic |
Item | SDI Cable |
Color | Black |
Compatible with Series | Universal |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
Compatible Surveillance Equipment | Digital Video Recorders |
Product Type | SDI BNC Cable |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- ILC Replacement for Goldtop Gt12080-hg Battery (GT12080-HG BATTERY GOLDTOP)
- CETIS Teledex Diamond +5 Ash (DIA65139)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- ABL CORP ABL Corp GL-224B L Shaped Camera Mounting Bracket (GL-224B)
- AVEN 5 Mega Pixel Mighty Cam 3.0 Universal Serial Bus, CMOS Camera with EzImage Software (26100-244)
- Monoprice Security Video Cameras