Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 150 ft H
Mfr # 41298
Zoro # G909440058
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Compatible Surveillance Equipment Digital Video Recorders
- Compatible with Series Universal
- Features 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41298
- Zoro # G909440058
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 150 ft |
Details
Material | Plastic |
Item | SDI Cable |
Color | Black |
Compatible Surveillance Equipment | Digital Video Recorders |
Compatible with Series | Universal |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
Product Type | SDI BNC Cable |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- SUPERSONIC HDTV Digital Indoor/Outdoor UHF Antenna (SC-619)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- TYCON SYSTEMS 36-72V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-4848G-HP)
- CAPTURE 28in4K MONITOR VGA HDMI BN (0E-28LED4K2)
- Monoprice Security Video Cameras