Shop All Internal Hard Drives
Monoprice
Sata 6Gbps, Locking Latch, Black 18"
Mfr # 8778
Zoro # G8793779
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Color Black
- Features Locking Latch
- Cable Length 1.50 ft
- Sub-Category Network Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8778
- Zoro # G8793779
- UPC # 844660087786
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Cable Length | 1.50 ft |
Details
Item | Sata 6Gbps,Locking Latch,Black 18" |
Cable Type | SATA |
Color | Black |
Features | Locking Latch |
Sub-Category | Network Cables |
Product Type | Data Transfer Cable |
Description
18" SATA 6Gbps Cable w/Locking Latch - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 9.6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-928)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- GPX Tripod (42") (TPD427S)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- MICRON Crucial Mx500 250Gb 2.5 Inch Ssd (CT250MX500SSD1)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7WRUG1T92)
- Monoprice Internal Hard Drives