Shop All Computer Adapter Cables
Monoprice
Sata 6Gbps Cable, Uv Green 18In
Mfr # 4544
Zoro # G8787600
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Color Ultraviolet Green
- Cable Length 1.50 ft
- Features Locking Latch
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4544
- Zoro # G8787600
- UPC # 844660045441
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 1.50 ft |
Details
Cable Type | SATA |
Color | Ultraviolet Green |
Item | Sata 6Gbps Cable,Uv Green 18In |
Features | Locking Latch |
Product Type | Data Transfer Cable |
Description
18" SATA 6Gbps Cable w/Locking Latch - UV Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- MIGHTY MAX BATTERY YTX24HL-BS GEL Battery for Harley FLHT Standard 1995-1996 (YTX24HL-BSGEL89)
- ILC Replacement for Philips BT1 Battery (BT1)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- SOUTHWIRE Coleman Cable 59413 Outdoor Swivel Mount Light Control With Photocell (192017)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- Monoprice Computer Adapter Cables