Shop All Internal Hard Drives
This Product is Discontinued
Monoprice
Sata 15Pin F To Molex 4Pin M Adptr, 6 ft. (Discontinued)
Mfr # 1253
Zoro # G8785029
This Product is Discontinued
Key Features
- Cord Length 6"
- Product Type Adapter Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 1253
- Zoro # G8785029
- UPC # 844660012535
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Cord Length | 6" |
Details
Item | Sata 15Pin F To Molex 4Pin M Adptr,6 ft. |
Product Type | Adapter Cord |
Description
Sata 15Pin F To Molex 4Pin M Adptr,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.