Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
S-Video/3.5mm to RCA Conv Cable, 6 ft. (Discontinued)
Mfr # 6160
Zoro # G0608736
This Product is Discontinued
Key Features
- Length 6 ft
- Cable Type Composite, S-Video
- Jacket Material PVC
- For Use With Stereo Audio Equipment, Video Equipment
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6160
- Zoro # G0608736
- UPC # 844660061601
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Conductor Size | 22 AWG |
Details
Cable Type | Composite, S-Video |
Jacket Material | PVC |
For Use With | Stereo Audio Equipment, Video Equipment |
Color | Black |
Connector Type | S-Video and 3.5mm Stereo TRS Males/3-RCA Male |
Features | Gold-Plated Connectors |
Conductor Material | Gold-Plated Connectors |
Wire Gauge | 22 AWG |
Number of Cables | 1 |
Item | RCA Audio/Video Adapter Cable |
Description
RCA Audio/Video Adapter Cable, For Use With Stereo Audio Equipment, Video Equipment, Jacket Material PVC, Conductor Material Gold-Plated Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.