Shop All Cable Sleeves
Monoprice
Rubber Duct Cable Cover_ 10 Feet
Mfr # 21856
Zoro # G2646798
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 feet
- Width 70mm
- Material Rubber
- Height 13mm
- Temperature Resistance +158°F (+70°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21856
- Zoro # G2646798
- UPC # 889028051528
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 10 feet |
Width | 70mm |
Height | 13mm |
Details
Material | Rubber |
Temperature Resistance | +158°F (+70°C) |
Description
Hide unsightly computer cables easily and efficiently. This rubber cable cover is designed to hide cords that run across your floor or countertop. The flexible material allows you to cut to any desired length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- KILLARK Conduit Body Cover, 2 in., Steel (OL-60)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 25ft- White (BSRW-J-300-25-WT)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 100ft- Black (BS-WI-0313-100-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Yellow (BS-XO-150-10BP-YL)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 25ft- White (BS-XO-0125-25BP-WT)
- Monoprice Cable Sleeves