Shop All Speaker Stands & Mounts
Monoprice
Rough-in Bracket for 8in Round Speaker (Each)
Mfr # 24762
Zoro # G1710277
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24762
- Zoro # G1710277
- UPC # 889028059081
- Country of Origin China
- Category Speaker Stands & Mounts
Description
Use pre-construction brackets when installing ceiling speakers. The snap-away wings make it easy to mount your speaker first to the bracket itself; then between the studs. Made from ABS; this bracket works perfectly with joists spanning 12.5" to 29.0". This bracket is designed to fit most round 8" installed speakers. Use the speaker clamps built into the ceiling speakers to attach the bracket; it's just that easy. This affordable time saver is a must have when installing speakers into new construction; whether it be an entirely new house; business; or your home theater project. Each bracket is sold individually. Features: Use the adjustable arms to attach the bracket to studs or joists before the drywall goes up The arms are adjustable to allow for unusual stud or joist locations It can be attached using nails; dry-wall screws; or construction staples (not included) Solid ABS pre-construction bracket Fits between joists 12.5" ~ 29.0" apart Snap-away wings make installation simple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L37A34-1-0-2W (L37A34-1-0-2W)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- ILC Replacement for APC Sla35-er Battery (SLA35-ER BATTERY APC)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- MONOPRICE Speaker Wall Mntg Bracket Max 10 lb., PR (3013)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- MONOPRICE Glass Floor Speaker Stands, Blk, PR (12281)
- MONOPRICE Adjustable 22 lb. Capacity Speaker Wall Mount Brackets (Pair) Black (39488)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- PYLE Dual Wall_Ceiling Speaker Mounts (PSTNDC31)
- LOWELL Surf Backbox for ClkSpk (SE1275)
- Monoprice Speaker Stands & Mounts