Shop All Power Strips
Monoprice
Rotating Surge Strip, 8 Outlet
Mfr # 11146
Zoro # G8795650
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Voltage 120V
- Auto Shutoff Yes
- Power Rating 15 amps/1800 watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 11146
- Zoro # G8795650
- UPC # 757901811067
- Country of Origin China
- Category Power Strips
Details
Item | Rotating Surge Strip |
Number of Outlets | 8 |
Amps | 15A |
Voltage | 120V |
Auto Shutoff | Yes |
Power Rating | 15 amps/1800 watts |
UL® Listed | Yes |
Voltage Rating | 120 VAC, 60Hz |
Clamping Voltages | 330V L-N, 400V L-G, 400V N-G |
EMI/RFI Filtration | 48dB |
Description
Rotating Surge Strip,8 Outlet, Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 45A, 600V AC, Nonindicating (TRS45R)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- Monoprice Extension Cords & Power Strips