Shop All Power Strips
Monoprice
Rotating Power Block 8 ft., 10 Outlet
Mfr # 15875
Zoro # G8810177
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Amps 15A
- Voltage 120VAC
- Cord Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 15875
- Zoro # G8810177
- UPC # 889028039847
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 8 ft. |
Details
Item | Rotating Power Block |
Number of Outlets | 10 |
Amps | 15A |
Voltage | 120VAC |
Description
Rotating Power Block 8 ft.,10 Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination 3 Gang Wallplate (88047)
- NOBLES/TENNANT CORD - POWER 18/3 SJT 50' BLACK, 300V, REPLACES GC1830502 (9007745)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- Monoprice Extension Cords & Power Strips