Shop All Power Strips
Monoprice
Rotating Power Block, 10 ft., 12 Outlet
Mfr # 15874
Zoro # G8810256
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Amps 15A
- Voltage 120VAC
- Cord Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 15874
- Zoro # G8810256
- UPC # 889028039830
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Details
Item | Rotating Power Block |
Number of Outlets | 12 |
Amps | 15A |
Voltage | 120VAC |
Description
Rotating Power Block,10 ft.,12 Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH RED LED NO LEADS 20AMP, PK 5 (IBRRSR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- Monoprice Power Strips