Shop All Communication Cables
Monoprice
Rj, 45, Bnc, And Speaker Wire Tone Genrtr
Mfr # 8132
Zoro # G8792546
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage 9 VDC (1x 9 volt alkaline battery)
- Dimensions (LxWxH) Tone Generator/Cable Tester 4.1" x 2.8" x 1.4" (104 x 70 x 36 mm)
- Dimensions (LxWxH) Amplifier Probe 9.1" x 2.4" x 1.1" (230 x 60 x 28 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 8132
- Zoro # G8792546
- UPC # 844660081326
- Country of Origin China
- Category Communication Cables
Dimensions
Dimensions (LxWxH) Tone Generator/Cable Tester | 4.1" x 2.8" x 1.4" (104 x 70 x 36 mm) |
Dimensions (LxWxH) Amplifier Probe | 9.1" x 2.4" x 1.1" (230 x 60 x 28 mm) |
Details
Item | Rj,45,Bnc,And Speaker Wire Tone Genrtr |
Operating Voltage | 9 VDC (1x 9 volt alkaline battery) |
Description
Multifunction RJ-45_ BNC_ and Speaker Wire Tone Generator | Tracer | Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE Cord Sets 2Ft 18/2 Sm Applianc (0293)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2PR)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Monoprice Communication Cables