Shop All Computer Power Cords & Chargers
Monoprice
Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW
Mfr # 7686
Zoro # G1900799
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gauge 14
- Frequency 60 Hz
- Voltage Rating 125 V AC
- Current Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7686
- Zoro # G1900799
- UPC # 844660076865
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 15 ft |
Details
Color | Black |
Gauge | 14 |
Frequency | 60 Hz |
Voltage Rating | 125 V AC |
Current Rating | 15 A |
Product Type | Power Extension Cord |
Description
The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. The angled power cord features a 90 degree C13 connector (PC side); which allows for better placement in tight situations. They are made to the same stringent standards as are standard PC power cables with the convenience of an angled connector. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Angled 90° Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO Active Stylus Pen (Black) (SP-ZXK818B)
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX3000)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Honeywell Intrusion 712BNP, NP712 (ML7-1219111810)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 18AW (7677)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (40086)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (33560)
- DENAQ Replacement AC Adapter for Select Dell Laptops (DQ-PA-12-7450)
- Monoprice Computer Power Cords & Chargers