Shop All RCA & Stereo Adapters
Monoprice
Right Angle Male To Right Angle Male 3ft
Mfr # 9447
Zoro # G8794208
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 6.35mm
- Features Stranded, Right-angled Connector
- Cable Length 3 ft
- Sub-Category Audio
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9447
- Zoro # G8794208
- UPC # 844660094470
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 3 ft |
Details
Item | Right Angle Male To Right Angle Male 3ft |
Cable Type | 6.35mm |
Features | Stranded, Right-angled Connector |
Sub-Category | Audio |
Shielding | Yes |
Product Type | Audio Cable |
Description
3ft Premier Series 1/4-" (TS) Right Angle Male to Right Angle Male 16AWG Audio Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- KANGURU SOLUTIONS Usb Type C To Usb 3.0 Adapter, 2 Pack (USB-C-ADAPTER-2PK)
- ENERGIZER Energizer® 9V e NiMH Rechargeable Battery (NH22NBP / E0955800)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- MONOPRICE RVC25-70 25-Watt_ 70V Rotary Speaker Volume Control (38162)
- MONOPRICE 12 PAIRS Of High-Quality Gold Plated Speaker Banana Plugs_ Closed Scre (21821)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- Monoprice RCA & Stereo Adapters