Shop All RCA & Stereo Adapters
Monoprice
Right Angle M To M Right Angle 15 ft.
Mfr # 9443
Zoro # G8794147
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type 6.35mm
- Features Corrosion-free, Stranded, Right-angled Connector, 90° Angled Connector, Smooth
- Cable Length 15 ft
- Sub-Category Audio
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 9443
- Zoro # G8794147
- UPC # 844660094432
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 15 ft |
Details
Item | Right Angle M To M Right Angle 15 ft. |
Cable Type | 6.35mm |
Features | Corrosion-free, Stranded, Right-angled Connector, 90° Angled Connector, Smooth |
Sub-Category | Audio |
Shielding | Yes |
Product Type | Audio Cable |
Description
15ft Premier Series 1/4-" (TRS) Right Angle Male to Male Right Angle 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- KANTEK Deluxe CPU Stand, Black (CS270B)
- MONOPRICE Multizone Rj45 To Rca Converter (13356)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- MONOPRICE OVC300 Rotary 300-Watt Outdoor Volume Control with Auto Impedance Matc (38178)
- MONOPRICE SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control (38159)
- MONOPRICE SS-6 Premium 6 Channel Speaker Selector (38158)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- Monoprice RCA & Stereo Adapters