Shop All RCA & Stereo Adapters
Monoprice
Reverse Nose Decora Plate_ White
Mfr # 18652
Zoro # G2016746
product price: $6.59
/ea
Sold in multiples of 3 for $19.77
$19.77
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
- Brand Monoprice
- MFR # 18652
- Zoro # G2016746
- UPC # 889028046746
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Use the Reverse Nose Décor Insert to install low voltage cables behind your HDTV; amplifier or other audio video devices. The Reverse Nose Décor Insert is designed to be installed into a low voltage mounting bracket (sold separately) that is installed into the wall. Features: Low profile design fits behind the thinnest mounts and TV's Conceal multiple low voltage cables behind your HDTV Easily holds up to 6 cables Mounts flush with a décor style wall plate Mounts to a standard low voltage mounting ring or old work ring Allows cable management internally rather than externally Perfect for eliminating connections at the wall Available in 5 colors: black; brown; ivory; lite almond; white Quick and easy to install Support Files: User's Manual (Oct 24; 2013)
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
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- SICURIX Breakaway Lanyards, w/ Adj. Slide, 35", 12/BX, Black 12PK (BAU65549)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MONOPRICE SS2V70 70V 2-Zone 100-Watt Speaker Selector (38165)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- Monoprice RCA & Stereo Adapters