Shop All Voice & Data Connectors
Monoprice
Relief Boot, RJ45, White, PK50
Mfr # 7275
Zoro # G4470593
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 1
- Number of Positions 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7275
- Zoro # G4470593
- UPC # 00844660072751
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Relief Boot |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 1 |
Number of Positions | 1 |
Color | White |
Simplex/Duplex | Simplex |
Cable Type | Cat5 |
For Use With | Networking and PC |
Product Type | Relief Boot |
Compatible Cable Performance Category | 5 |
Compatible Number of Fibers | Simplex |
Description
Relief Boot, Connector Type RJ45, Color White, Product Type Relief Boot, Compatible Number of Fibers Simplex, Number of Contacts 1, Number of Positions 1, Compatible Cable Performance Category 5, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- MONOPRICE Cat5e, Shielded Inline Coupler (7281)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C5 Connectors (GB100-C5-KIT)
- Monoprice Voice & Data Connectors