Shop All Voice & Data Connectors
This Product is Discontinued
Monoprice
Relief Boot, RJ45, Red, PK50 (Discontinued)
Mfr # 7247
Zoro # G4470557
This Product is Discontinued
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 1
- Number of Positions 1
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7247
- Zoro # G4470557
- UPC # 844660072478
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Relief Boot |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 1 |
Number of Positions | 1 |
Color | Red |
Cable Type | Cat5 |
Simplex/Duplex | Simplex |
For Use With | Networking and PC |
Product Type | Relief Boot |
Compatible Cable Performance Category | 5 |
Compatible Number of Fibers | Simplex |
Description
Relief Boot, Connector Type RJ45, Color Red, Product Type Relief Boot, Compatible Number of Fibers Simplex, Number of Contacts 1, Number of Positions 1, Compatible Cable Performance Category 5, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.