Shop All Hook & Loop Rolls
Monoprice
Reclosable Fastener, 5 yds, 3/4" Wd, White
Mfr # 5829
Zoro # G8789055
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 3/4"
- Length 5 yds
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5829
- Zoro # G8789055
- UPC # 844660058298
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | White |
Description
Fastening Tape 0.75-" Hook & Loop Fastening Tape 5 yard/roll - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- MIDWEST FASTENER #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33908)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (21887)
- VELCRO BRAND Tape Strips, Loop, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL114)
- VELCRO BRAND Tape, Strips, Hook, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL158)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 3/4 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- Monoprice Hook & Loop Rolls