Shop All Hook & Loop Rolls
Monoprice
Reclosable Fastener, 5 yds, 3/4" Wd, White
Mfr # 24465
Zoro # G2610924
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 5 yds
- Hook and Loop Shape Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 24465
- Zoro # G2610924
- UPC # 889028056035
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Self-attaching hook and loop material; popularized by the NASA space program; is a "miracle" fastener with thousands of uses; from hanging a picture on a wall to replacing a traditional zipper on a jacket to almost anything you can imagine. This roll of hook and loop material is just what you need for that special project. The roll measures 3/4" wide and 15 feet long with hook material on one side and loop material on the other. MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. Updated May 4; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-10.00HDK)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (63674)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In (44250)
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (21887)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (5828)
- VELCRO BRAND Tape, Strips, Loop, 2"x75ft., Blk, 75', 2" Wd, Black (VEL138)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1 in Wd, Clear (100SJ3560/10FT)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black (SJ3000)
- Monoprice Hook & Loop Rolls