Shop All Hook & Loop Rolls
Monoprice
Reclosable Fastener, 5 yds, 3/4" Wd, Black
Mfr # 5828
Zoro # G8789177
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 3/4"
- Length 5 yds
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5828
- Zoro # G8789177
- UPC # 844660058281
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 3/4" |
Length | 5 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Tape 0.75 In. 5 Yard/Roll,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SZ-B Wedge Anchor, 24 mm Dia., 137 mm L, Steel Zinc Plated, 10 PK (M16505301)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697359-PG)
- KEN FORGING Rod End, Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-MACH)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (32171)
- MONOPRICE Reclosable Fastener, 5 yds, 3/4" Wd, Black (21887)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (187278)
- VELCRO BRAND Hook-and-Loop Black (196692)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4" Wd, Black (VEK90086)
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK (SJ3418FR)
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK (SJ3402)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- Monoprice Hook & Loop Rolls