Shop All Stereo & Optical Audio Cables
Monoprice
Rca2 Plug/2 Rca Plug M/M Cable, 6 ft.
Mfr # 659
Zoro # G8784006
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type RCA
- Length 6 ft.
- For Use With Stereo Audio Output From A Component, Such As A Cd Player, To An Amplifier Or Receiver
- Connector Type 2-RCA Male/2-RCA Female
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 659
- Zoro # G8784006
- UPC # 844660006596
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | RCA |
For Use With | Stereo Audio Output From A Component, Such As A Cd Player, To An Amplifier Or Receiver |
Connector Type | 2-RCA Male/2-RCA Female |
Color | Black |
Features | This Is A Two-Channel Cable With Red And White Male RCA Plugs With Molded Connector Housings And Strain Relief Boots On Each |
Number of Cables | 2 |
Item | Rca2 Plug/2 Rca Plug M/M Cable,6 ft. |
Description
6ft 2 RCA Plug/2 RCA Plug M/M Cable - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- GEMINI CD/Mixer Combo Player (CDM-4000BT)
- BATTERY CLERK AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery (APC-BACKUPS XS1500 (BX1500))
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 6 Pack (ML9-12MP6113829)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- MONOPRICE HDMI Port Saver, Black, 8 in, 28AWG (2891)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- Monoprice Stereo & Optical Audio Cables