Shop All Stereo & Optical Audio Cables
Monoprice
Rca2 Plug/2 Rca Plug M/M Cable, 25 ft.
Mfr # 2009
Zoro # G8785607
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Cable Length 25 ft
- Color Black
- Features Molded, Booted
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2009
- Zoro # G8785607
- UPC # 844660020097
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 25 ft |
Details
Cable Type | RCA |
Color | Black |
Features | Molded, Booted |
Item | Rca2 Plug/2 Rca Plug M/M Cable,25 ft. |
Product Type | Audio Cable |
Description
25ft 2 RCA Plug/2 RCA Plug M/M Cable - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC CR2032 3V Lithium Coin Cell Battery Replaces RV2032 (RV2032)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- ILC Replacement for IEC LR6 (LR6 IEC)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- AUDIOP AUDIOP CABLE1450 50 ft. 14 Gauge Car Speaker Wire - Clear (CABLE1450)
- Monoprice Stereo & Optical Audio Cables