Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
Rca Plug2/2 Rca M/M Cable, Black, 12 ft. (Discontinued)
Mfr # 2008
Zoro # G8785537
This Product is Discontinued
Key Features
- Length 12 ft.
- Cable Type RCA
- Cable Length 12 ft
- For Use With Cable Is Ideal for Connecting Stereo Audio Output from A Component, Such as A Cd Player, To an Amplifier or Receiver
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2008
- Zoro # G8785537
- UPC # 844660020080
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 12 ft. |
Cable Length | 12 ft |
Details
Cable Type | RCA |
For Use With | Cable Is Ideal for Connecting Stereo Audio Output from A Component, Such as A Cd Player, To an Amplifier or Receiver |
Color | Black |
Connector Type | Male to Male |
Features | This Is a Two-Channel Cable with Red and White Male RCA Plugs with Molded Connector Housings and Strain Relief Boots On Each End |
Item | Rca Plug2/2 Rca M/M Cable,Black,12 ft. |
Product Type | Audio Cable |
Description
12ft 2 RCA Plug/2 RCA Plug M/M Cable - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.