Shop All Stereo & Optical Audio Cables
Monoprice
Rca Plug/2 Rca Plug M/M 22AWG Cable, 10ft
Mfr # 5347
Zoro # G8788416
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type Coaxial
- Cable Length 10 ft
- For Use With Stereo Audio Equipment
- Connector Type 2-RCA Male/2-RCA Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5347
- Zoro # G8788416
- UPC # 844660053477
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 22 AWG |
Details
Cable Type | Coaxial |
For Use With | Stereo Audio Equipment |
Connector Type | 2-RCA Male/2-RCA Male |
Color | Black |
Features | The Connectors Are Gold Plated, For Smooth Connections and to Prevent Corrosion |
Shielded / Unshielded | Shielded |
Wire Gauge | 22 AWG |
Number of Cables | 2 |
Shielding | Shielded |
Item | Rca Plug/2 Rca Plug M/M 22AWG Cable,10ft |
Product Type | Audio Cable |
Description
10ft Premium 2 RCA Plug/2 RCA Plug M/M 22AWG Cable - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- ILC Replacement for Nikon D800 (D800 NIKON)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE Speaker Wire-12Awg Cl2 2-Conductor_50 (2816)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 30ft (8603)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- STEREN Stereo Plug to 2-RCA Jack Y Audio Cable, (255-038)
- Monoprice Stereo & Optical Audio Cables