Shop All RCA & Video Cables
Monoprice
Rca Plug/2 Rca Plug M/M 100Ft
Mfr # 5350
Zoro # G0831471
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Cable Length 100 ft
- Features Corrosion Resistant
- Shielding Yes
- Connector on First End Details 2 x RCA Audio - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5350
- Zoro # G0831471
- UPC # 844660053507
- Country of Origin Unknown
- Category RCA & Video Cables
Dimensions
Cable Length | 100 ft |
Details
Cable Type | RCA |
Features | Corrosion Resistant |
Shielding | Yes |
Connector on First End Details | 2 x RCA Audio - Male |
Device Supported | Audio Device |
Connector on Second End Details | 2 x RCA Audio - Male |
Product Color | Black |
Connector Type on First End | RCA Audio - Male |
American Wire Gauge | 22 AWG |
Product Type | Audio Cable |
Connector Type on Second End | RCA Audio - Male |
Connector Plating | Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120 (EBPLC-158)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- BOGEN 30 Watt Switching Amp Horn (SAH30)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- Monoprice RCA & Video Cables