Shop All RCA & Stereo Adapters
Monoprice
RCA Plug to RCA Jack x2 Splitter Adapter
Mfr # 7186
Zoro # G4468046
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Connection A RCA Male
- Connection B (2) RCA Females
- Number of Ports 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7186
- Zoro # G4468046
- UPC # 888817037965
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Item | Audio Splitter |
Cable Type | RCA |
Connection A | RCA Male |
Connection B | (2) RCA Females |
Number of Ports | 3 |
Color | Black |
Product Type | Audio Splitter |
End 1 Number of Connections | 1 |
End 1 Connection Type | RCA Male |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 2 |
End 2 Connection Type | RCA Female |
Total Number of Adapters | 1 |
Description
Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type RCA Male, End 2 Connection Type RCA Female, Product Type Audio Splitter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah Battery for Potter Electric PFC-4410RC (ML12-12F22130)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- ILC Replacement for GE Fanuc R-2/3agct4a Battery (R-2/3AGCT4A BATTERY GE FANUC)
- GENESIS GLAB20A BATTERY 20 V LITHIUM ION (GLAB2020B)
- MONOPRICE SS2V70 70V 2-Zone 100-Watt Speaker Selector (38165)
- MONOPRICE Digital Toslink Splitter Adapter (966)
- MONOPRICE XLR (F) Mic Connector, 3pin (6211)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- MONOPRICE Banana Speaker Plugs, 1pr, Closed Screw (2801)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- STEREN F Crimp Plug RG6 O Ring Connector (200-037)
- Monoprice RCA & Stereo Adapters