Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
RCA Plug to 3.5mm M Jack Adapter (Discontinued)
Mfr # 7240
Zoro # G4468222
This Product is Discontinued
Key Features
- Cable Type 3.5mm Audio, RCA
- Connection A RCA Male
- Connection B 3.5mm Mono Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7240
- Zoro # G4468222
- UPC # 844660072409
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Cable Type | 3.5mm Audio, RCA |
Item | Audio Adapter |
Connection A | RCA Male |
Connection B | 3.5mm Mono Female |
Number of Ports | 2 |
Color | Black |
Description
Audio Adapter, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.