Shop All Stereo & Optical Audio Cables
Monoprice
RCA Cable, RG-59/U, 3 RCA, 1.5 ft.
Mfr # 5352
Zoro # G2825654
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Component, RG-59/U
- Jacket Material PVC
- For Use With Video Equipment
- Color Black
- Connector Type 3-RCA Male/3-RCA Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5352
- Zoro # G2825654
- UPC # 844660053521
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft |
Conductor Size | 22 AWG |
Overall Length | 1.5 ft |
Description
RCA Video Cable, Cable Color Black, Overall Length 1.5 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 3, Maximum Impedance 75 ohm, End 1 Number of Connections 3, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 3, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Jacket Color Black, Conductor Finish Gold-Plated, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-234 Battery (BP-234)
- MIGHTY MAX BATTERY 12V 12AH F2 KID TRAX RECHARGEABLE REPLACEMENT BATTERY (ML12-12F251814)
- MOTOROLA Motorola Solutions PMPN4469A Single Unit Charger for use with DTR600 and DTR700 Portable Radios (PMPN4469)
- KELLYREST SRV-Mouse Pad-Red (KCS81108)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- Monoprice Stereo & Optical Audio Cables