Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Rack Stand, 13U, 16 in Chassis Depth, GSA
Mfr # 10669
Zoro # G8306435
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5.0 in
- Depth 24.0 in
- Material Steel
- Includes Cage Nuts, M5 Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 10669
- Zoro # G8306435
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 5.0 in |
Depth | 24.0 in |
Overall Width | 5 in |
Overall Depth | 24 in |
Details
Item | Open Frame Rack Stand |
Color | Black |
Material | Steel |
Includes | Cage Nuts, M5 Mounting Screws |
Finish | Powder Coated |
Load Rating | 165 lbs. |
Mounting Style | Rack Mount |
Rack Units | 13 |
Standards | GSA Approved |
Product Type | Rack Enclosure |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 165 lb |
Description
Open Frame Rack Stand, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Width 5 in, Overall Depth 24 in, Overall Load Capacity 165 lb, Rack Units 13, Includes Cage Nuts, M5 Mounting Screws, Includes Mounting Hardware Yes, Standards GSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- MONOPRICE Wall Plate, Cable, Recessed, 3G, Wht (4004)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- Monoprice Voice & Data Outlets, Boxes, Faceplates