Shop All Cabinet Accessory
Monoprice
Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D
Mfr # 8629
Zoro # G8143685
original price:
$45.46
14% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- For Use With Relay Racks
- Number of 6-Packs 0
- Depth (In.) 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8629
- Zoro # G8143685
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth (In.) | 14.5 in |
Width (In.) | 19 in |
Height (In.) | 3.5 in |
Height (Ft.) | 1.28 |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 14 1/2 in |
Details
Item | Rack Shelf |
Material | Steel |
Finish | Black |
For Use With | Relay Racks |
Number of 6-Packs | 0 |
Number of Ports | 0 |
Color | Black |
Material of Construction | Steel |
Type | Single Side |
Accessory Group | Network |
Features | Compatible with 19 in Racks |
Rack Units | 2 |
Overall Load Capacity | 50 lb |
Description
Rack Shelf, Color Black, Features Compatible with 19 in Racks, Finish Black, For Use With Relay Racks, Manufacturers Warranty Length 1 yr, Material Steel, Overall Depth 14 1/2 in, Overall Height 3 1/2 in, Overall Load Capacity 50 lb, Overall Width 19 in, Rack Units 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x60 (A6660T1T)
- Monoprice Cabinet Accessory