Shop All Cabinet Accessory
Monoprice
Rack Shelf, 10in.H x 3.5in.W x 10in.D
Mfr # 8631
Zoro # G7886837
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- For Use With Relay Racks
- Number of Ports 0
- Width (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 8631
- Zoro # G7886837
- UPC # 00844660086314
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width (In.) | 19 in |
Depth (In.) | 10 in |
Height (In.) | 3.5 in |
Height (Ft.) | 0.80 |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Overall Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Rack Shelf |
Material | Steel |
Finish | Black |
For Use With | Relay Racks |
Number of Ports | 0 |
Color | Black |
Number of 6-Packs | 0 |
Type | Single Side |
Material of Construction | Steel |
Accessory Group | Network |
Features | Single Sided |
Rack Units | 2 |
Overall Load Capacity | 30 lb |
Description
Rack Shelf, Color Black, Features Single Sided, Finish Black, For Use With Relay Racks, Manufacturers Warranty Length 1 yr, Material Steel, Overall Depth 10 in, Overall Height 3 1/2 in, Overall Load Capacity 30 lb, Overall Width 19 in, Rack Units 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 1/4-20 Thread (SNCN1420)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- NVENT HOFFMAN Rack-To-Wall Kit, Black, Steel (E45RUBKIT)
- Monoprice Cabinet Accessory