Shop All Cabinet Accessory
Monoprice
Rack Bracket, 5.7in.Hx7.2in.Wx4in.D
Mfr # 8624
Zoro # G8181677
original price:
$18.13
7% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- For Use With Racks
- Number of Ports 0
- Height (Ft.) 0.29 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8624
- Zoro # G8181677
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height (Ft.) | 0.29 ft |
Height (In.) | 3.5 in |
Width (In.) | 19 in |
Depth (In.) | 4 in |
Overall Height | 3 1/2 in |
Overall Width | 19 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 4 in |
Details
Item | Rack Bracket |
Material | Steel |
Finish | Black |
For Use With | Racks |
Number of Ports | 0 |
Color | Black |
Type | Wall Mount |
Number of 6-Packs | 0 |
Accessory Group | Network |
Material of Construction | Steel |
Includes | Mounting Hardware |
Rack Units | 2 |
Product Type | Wall Mount Bracket |
Description
Rack Bracket, Color Black, Finish Black, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Wall Mount Bracket, Rack Units 2, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Manufacturers Warranty Length 1 yr, Overall Depth 4 in, Overall Height 3 1/2 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Rack Bracket, 4.12in.Hx5.31in.Wx4in.D (8625)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- Monoprice Cabinet Accessory