Shop All Cabinet Accessory
Monoprice
Rack Bracket, 4.12in.Hx5.31in.Wx4in.D
Mfr # 8625
Zoro # G7944212
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- For Use With Racks
- Number of 6-Packs 0
- Height (In.) 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 8625
- Zoro # G7944212
- Country of Origin Multiple
- Category Cabinet Accessory
Dimensions
Height (In.) | 4.12 in |
Height (Ft.) | 0.34 ft |
Width (In.) | 5.31 in |
Depth (In.) | 4 in |
Overall Height | 5 1/4 in |
Overall Width | 19 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 4 in |
Details
Item | Rack Bracket |
Material | Steel |
Finish | Black |
For Use With | Racks |
Number of 6-Packs | 0 |
Number of Ports | 0 |
Color | Black |
Material of Construction | Steel |
Type | Wall Mount |
Accessory Group | Network |
Includes | Mounting Hardware |
Rack Units | 3 |
Product Type | Wall Mount Bracket |
Description
Rack Bracket, Color Black, Finish Black, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Wall Mount Bracket, Rack Units 3, Number of Ports 0, Manufacturers Warranty Length 1 yr, Overall Depth 4 in, Overall Height 5 1/4 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM1)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- Monoprice Cabinet Accessory