Shop All Hard Case Storage
Monoprice
Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14
Mfr # 39021
Zoro # G2740878
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39021
- Zoro # G2740878
- UPC # 889028131800
- Country of Origin China
- Category Hard Case Storage
Description
Provide IP67 level dust and water protection for musical instruments; firearms; or tools using this customizable Weatherproof Hard Case from MonopriceTM! The IP; or Ingress Protection; rating is a two digit value that indicates the level of protection provided by the cases. The IP67 rating of this case means that it provides complete protection against dust and other solid particles and that it can withstand up to 30 minutes of submersion in water at up to 1 meter depth. The case is constructed of impact and ultraviolet resistant polypropylene and has a fully customizable foam interior for superior shock protection. A pressure relief valve allows you to slowly and safely equalize the pressure inside and out. MonopriceTM; PURE OUTDOORTM; the PURE OUTDOOR logo; and all Monoprice logos are trademarks of Monoprice Inc. Updated May 5; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- IRWIN Shank Wood Installer Bit, 5/16in x 18in (1890708)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14 (39020)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 8" (12678)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12279 (12279)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- EVOLUTION 6 Cutter Replacement Case (SETCASE-6)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- Monoprice Hard Case Storage